text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Sanding belt 150 x 2000 K80

Article number 3Q775440
Width 150
Type Belt
Length 2000
Waterproof Yes
Material of carrier Other

Specifications

Width 150
Type Belt
Length 2000
Waterproof Yes
Material of carrier Other
Suitable for steel Yes
Suitable for metal Yes
Suitable for nonferrous metals Yes
Particle type Zircon corundum
Granulation according to CAMI 80
Brand Tyrolit

Description

The hard-wearing polycotton of the PREMIUM ZA-P41 PC X belts has been specially developed for demanding applications on steel and nonferrous metals. The use of hard zirconium makes these belts ideal for very high pressure and delivers above average stock removal rates. Active coolants in the bond reduce the generation of heat during grinding. A special feature of these Tyrolit belts is that they can be used in wet use with oil, emulsion or water and still deliver the best results.

Article numbers

Article number 3Q775440
EAN 9003177065071
UBB 500572000528
UNSPSC 27110000
Manufacturer article nr  706507
Do not close this page. This message will disappear, when the page is fully loaded.