text.skipToContent text.skipToNavigation

Tyrolit Sanding belt 12 x 533 K40


For universal use on steel, stainless steel and aluminium using mini belt grinders Grit size 40/60 for maximum stock removal Grit size 80/120 for a perfect surface finish Zirconia alumina and an additional coolant layer for maximum lifetime and cool grinding Very good stock removal ZA-P48 polyester braid backing with coolant layer for higher abrasiveness, cooler grinding and edge stability For universal use on steel, stainless steel and aluminium using mini belt grinders Grit size 40/60 for maximum stock removal Grit size 80/120 for a perfect surface finish Zirconia alumina and an additional coolant layer for maximum lifetime and cool grinding Very good stock removal ZA-P48 polyester braid backing with coolant layer for higher abrasiveness, cooler grinding and edge stability

Article number 4X205664
Width 12
Type Belt
Length (mm) 533
Material of carrier Polyester
Suitable for stainless steel Yes
Packed per 20
Full Box only

Specifications

Width 12
Type Belt
Length (mm) 533
Material of carrier Polyester
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for nonferrous metals Yes
Particle type Zircon corundum
Granulation according to CAMI 40
Brand Tyrolit
Model PREMIUM***

Description

TYROLIT mini belts can be used on all steel, stainless steel and nonferrous metals.

Article numbers

Article number 4X205664
EAN 9003177063138
UBB 500572184439
UNSPSC 27110000
Manufacturer article nr  706313
Do not close this page. This message will disappear, when the page is fully loaded.