text.skipToContent text.skipToNavigation

Tyrolit Sanding belt 12 x 457 K40

Article number 2A217443
Width 12
Type Belt
Length 457
Material of carrier Polyester
Suitable for stainless steel Yes

Specifications

Width 12
Type Belt
Length 457
Material of carrier Polyester
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for nonferrous metals Yes
Particle type Zircon corundum
Granulation according to CAMI 40
Model PREMIUM***

Description

For universal use on steel, stainless steel and aluminium using mini belt grinders Grit size 40/60 for maximum stock removal Grit size 80/120 for a perfect surface finish Zirconia alumina and an additional coolant layer for maximum lifetime and cool grinding Very good stock removal ZA-P48 polyester braid backing with coolant layer for higher abrasiveness, cooler grinding and edge stability For universal use on steel, stainless steel and aluminium using mini belt grinders Grit size 40/60 for maximum stock removal Grit size 80/120 for a perfect surface finish Zirconia alumina and an additional coolant layer for maximum lifetime and cool grinding Very good stock removal ZA-P48 polyester braid backing with coolant layer for higher abrasiveness, cooler grinding and edge stability

Article numbers

Article number 2A217443
EAN 9003177063091
UBB 500572184355
UNSPSC 27110000
Manufacturer article nr  706309
Do not close this page. This message will disappear, when the page is fully loaded.