text.skipToContent text.skipToNavigation

Tyrolit Sanding belt 100X560 K100

Article number 7G229351
Width 100
Type Belt
Length 560
Material of carrier Other
Suitable for plastic Yes

Specifications

Width 100
Type Belt
Length 560
Material of carrier Other
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 100

Description

Versatile use Reduced working times Broad assortment

Article numbers

Article number 7G229351
EAN 9003177064029
UBB 500572001369
UNSPSC 27110000
Manufacturer article nr  706402
Do not close this page. This message will disappear, when the page is fully loaded.