text.skipToContent text.skipToNavigation

Tyrolit Sanding belt 100X1000 K40

Article number 7P358547
Width (mm) 100
Type Belt
Length (mm) 1000
Waterproof Yes
Suitable for steel Yes

Specifications

Width (mm) 100
Type Belt
Length (mm) 1000
Waterproof Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for nonferrous metals Yes
Particle type Zircon corundum
Granulation according to CAMI 40

Description

Robust tool Professional use Maximum stock removal

Article numbers

Article number 7P358547
EAN 9003177065002
UBB 500513996453
UNSPSC 27110000
Manufacturer article nr  706500
Do not close this page. This message will disappear, when the page is fully loaded.