text.skipToContent text.skipToNavigation

Tyrolit Sanding belt 100X1000 K120

Article number 6X602611
Width (mm) 100
Type Belt
Length (mm) 1000
Waterproof Yes
Material of carrier Other

Specifications

Width (mm) 100
Type Belt
Length (mm) 1000
Waterproof Yes
Material of carrier Other
Suitable for steel Yes
Suitable for metal Yes
Suitable for nonferrous metals Yes
Particle type Zircon corundum
Granulation according to CAMI 120

Description

The hard-wearing polycotton of the PREMIUM ZA-P41 PC X belts has been specially developed for demanding applications on steel and nonferrous metals. The use of hard zirconium makes these belts ideal for very high pressure and delivers above average stock removal rates. Active coolants in the bond reduce the generation of heat during grinding. A special feature of these Tyrolit belts is that they can be used in wet use with oil, emulsion or water and still deliver the best results.

Article numbers

Article number 6X602611
EAN 9003177065033
UBB 500513994219
UNSPSC 27110000
Manufacturer article nr  706503
Do not close this page. This message will disappear, when the page is fully loaded.