text.skipToContent text.skipToNavigation

Tyrolit Sanding belt 100 x 620 K60

Article number 7R487268
Width 100
Type Belt
Length 620
Material of carrier Other
Suitable for plastic Yes

Specifications

Width 100
Type Belt
Length 620
Material of carrier Other
Suitable for plastic Yes
Suitable for steel Yes
Suitable for wood Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 60
Brand Tyrolit

Description

Versatile use Reduced working times Broad assortment

Article numbers

Article number 7R487268
EAN 9003177064104
UBB 500572004827
UNSPSC 27110000
Manufacturer article nr  706410
Do not close this page. This message will disappear, when the page is fully loaded.