text.skipToContent text.skipToNavigation

Tyrolit Sanding belt 100 x 610 K100

Article number 7K367900
Width 100
Type Belt
Length 610
Suitable for plastic Yes
Suitable for steel Yes

Specifications

Width 100
Type Belt
Length 610
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 100
Brand Tyrolit

Description

BASIC A-B06 PC X belts for portable belt grinder are universal and are used especially on wood. Their base of aluminum oxide and a fabric backing provide the operator with a reliable tool with good lifetime and high stock removal rate. The special grain coating prevents belt clogging when grinding soft materials such as wood and paints. Easy handling and assembly saves additional working hours.

Article numbers

Article number 7K367900
EAN 9003177064074
UBB 500572001443
UNSPSC 27110000
Manufacturer article nr  706407
Do not close this page. This message will disappear, when the page is fully loaded.