text.skipToContent text.skipToNavigation

Tyrolit Roughening disc RONDELLER® dm178xTmmgranulation 60 offset (stainless) steel bore

Article number T6138.178.060
Application Grinding
Shape Other
Max. number of revolutions (1/min) 8600
Diameter 178
Type Disc

Specifications

Application Grinding
Shape Other
Max. number of revolutions (1/min) 8600
Diameter 178
Type Disc
Disc diameter (mm) 178
Granulation 60
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 22.23
Granulation according to CAMI 60
Nonwoven fabric-fineness Fineness fine
Brand Tyrolit
Model 29RON

Description

The PREMIUM 2in1 RONDELLER rough grinding wheel for the angle grinder is the perfect tool for efficient grinding that is gentle on the material. Thanks to its unique geometry and stud pattern, this disc is perfect for use on curved surfaces and excellent chip transport and cooling systems are guaranteed. It also features vibration-free and ergonomic working as well as optimal adaptation to the workpiece. To save you work, assembly is carried out without special accessories such as supporting discs and clamping nuts.

Article numbers

Article number T6138.178.060
EAN 9003179082311
UBB 500503084310
UNSPSC 31191500
Manufacturer article nr  908231
Do not close this page. This message will disappear, when the page is fully loaded.