text.skipToContent text.skipToNavigation

Tyrolit Roughening disc LONGLIFE Z-MAX dm115xT4mm offset steel bore 22.23 mm


The PREMIUM LONGLIFE high performance grinding wheel is characterized by its excellent lifetime, especially for face and edge grinding. In the thicknesses 7, 8 and 10 mm, the LONGLIFE rough grinding wheel offers particularly high dimensional stability for welding. In the thickness of 4 mm it is used especially in pipeline construction and for fillet wel

Article number 1B183311
Height 4
Application Grinding
Shape Other
Thickness (mm) 4
Max. number of revolutions (1/min) 13300
Packed per 10
Full Box only

Specifications

Height 4
Application Grinding
Shape Other
Thickness (mm) 4
Max. number of revolutions (1/min) 13300
Disc diameter (mm) 115
Granulation 24
Suitable for steel Yes
Suitable for cast iron pipe Yes
Suitable for metal Yes
Bore diameter 22.23
Particle type Corundum
Brand Tyrolit
Model 27

Description

The PREMIUM LONGLIFE high performance grinding wheel is characterized by its excellent lifetime, especially for face and edge grinding. In the thicknesses 7, 8 and 10 mm, the LONGLIFE rough grinding wheel offers particularly high dimensional stability for welding. In the thickness of 4 mm it is used especially in pipeline construction and for fillet weld machining.

Article numbers

Article number 1B183311
EAN 9003172473611
UBB 500683347594
UNSPSC 27112700
Manufacturer article nr  34353701
Do not close this page. This message will disappear, when the page is fully loaded.