text.skipToContent text.skipToNavigation

Tyrolit Rotary burr set PREMIUM*** DIN 8374 13

Article number 5V443933
Number of parts 5
Milling diameter (mm) 6 - 12
Shank diameter (mm) 6 - 6
Cutting material Other
Brand Tyrolit

Specifications

Number of parts 5
Milling diameter (mm) 6 - 12
Shank diameter (mm) 6 - 6
Cutting material Other
Brand Tyrolit

Description

The PREMIUM carbide cutter set for the straight grinder is manufactured on state-of-the-art CNC automatic grinding machines. This results in efficient precision tools in various designs, which provide all the prerequisites for optimum results. The aggressive cutter profile is particularly long-chipping and provides maximum removal when working in hard-to-reach places. Due to a specially developed geometry of the cutting edges, this tool always manages to keep the generation of heat low in order to protect the workpiece and the milling cutter. The set contains the five most popular cutter profiles, allowing you to achieve the best standing times and the highest lifetime in almost all applications on a wide range of materials.

Article numbers

Article number 5V443933
EAN 9003170010580
UBB 500572240298
UNSPSC 23251706
Manufacturer article nr  34022430
Do not close this page. This message will disappear, when the page is fully loaded.