text.skipToContent text.skipToNavigation

Tyrolit Rotary burr PREMIUM*** DIN 8374 8X19-6X65


The PREMIUM tungsten carbide burrs for the straight grinder are manufactured on state-of-the-art CNC grinding machines. This results in an efficient precision tool in various designs that provides all the prerequisites for optimum results. The aggressive cutter profile is particularly long-chipping and delivers the greatest removal when working in hard-

Article number 3X613979
Head form Cylinder
Total length (mm) 65
Shaft diameter (mm) 6
Suitable for stainless steel Yes
Working length (mm) 19
Packed per 1

Specifications

Head form Cylinder
Total length (mm) 65
Shaft diameter (mm) 6
Suitable for stainless steel Yes
Working length (mm) 19
Suitable for steel Yes
Suitable for cast iron Yes
Toothing Special cut INOX
Cutting material HM
With shaft Yes
Diameter cutter (mm) 8
Head form according to DIN 8032 ZYA
Brand TYROLIT

Description

The PREMIUM tungsten carbide burrs for the straight grinder are manufactured on state-of-the-art CNC grinding machines. This results in an efficient precision tool in various designs that provides all the prerequisites for optimum results. The aggressive cutter profile is particularly long-chipping and delivers the greatest removal when working in hard-to-reach places. Due to a specially developed geometry of the cutting edges, this tool always succeeds in keeping the generation of heat low in order to protect the workpiece and the milling cutter. As a result, you achieve the best standing times and maximum lifetime on almost all materials.

Article numbers

Article number 3X613979
EAN 9003177687501
UBB 500572231461
UNSPSC 23251706
Manufacturer article nr  768750
Do not close this page. This message will disappear, when the page is fully loaded.