text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Rotary burr PREMIUM*** DIN 8374 6X19-6X50

Article number 1R274125
Head form Ball nose cylinder
Total length (mm) 50
Shaft diameter (mm) 6
Working length (mm) 19
Suitable for steel Yes

Specifications

Head form Ball nose cylinder
Total length (mm) 50
Shaft diameter (mm) 6
Working length (mm) 19
Suitable for steel Yes
Suitable for cast iron Yes
Cutting material HM
With shaft Yes
Diameter cutter (mm) 6
Head form according to DIN 8032 WRC
Brand Tyrolit

Description

Universal use Various applications Broad assortment

Article numbers

Article number 1R274125
EAN 9003177688737
UBB 500572230059
UNSPSC 23251706
Manufacturer article nr  768873
Do not close this page. This message will disappear, when the page is fully loaded.