text.skipToContent text.skipToNavigation

Tyrolit Rotary burr PREMIUM*** DIN 8374 6X13-3X45

Article number 7H044422
Head form Pointed tree
Total length (mm) 45
Shaft diameter (mm) 3
Working length (mm) 13
Suitable for steel Yes

Specifications

Head form Pointed tree
Total length (mm) 45
Shaft diameter (mm) 3
Working length (mm) 13
Suitable for steel Yes
Suitable for cast iron Yes
Cutting material HM
With shaft Yes
Diameter cutter (mm) 6
Head form according to DIN 8032 SPG

Description

Production of the TYROLIT PREMIUM*** burrs is performed on modern CNC grinding machines. The result is a highly efficient precision tool that achieves optimum grinding results. With this tungsten carbide burr you can achieve the longest lifetimes when used on practically any material.By choosing the right machine, the correct revolutions per minute and operating speed, and the appropriate cutting and tooth profile, you will pave the way for PREMIUM results.

Article numbers

Article number 7H044422
EAN 9003177661402
UBB 500572229242
UNSPSC 23251706
Manufacturer article nr  766140
Do not close this page. This message will disappear, when the page is fully loaded.