text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Burrs
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Brands
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Machining tools
Milling
Burrs
4F734236
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Tyrolit Rotary burr PREMIUM*** DIN 8374 6X13-3X45
Add to catalogue
Previous
Next
Article number
4F734236
Head form
Pointed cone
Total length (mm)
45
Shaft diameter (mm)
3
Suitable for stainless steel
Yes
Working length (mm)
13
View all specifications
Specifications & standards
Downloads
Specifications
Head form
Pointed cone
Total length (mm)
45
Shaft diameter (mm)
3
Suitable for stainless steel
Yes
Working length (mm)
13
Suitable for steel
Yes
Suitable for cast iron
Yes
Cutting material
HM
With shaft
Yes
Diameter cutter (mm)
6
Head form according to DIN 8032
SKM
Brand
Tyrolit
Download as PDF
Print
Description
For demanding work on cast iron, steel and stainless steel For universal grinding tasks with hand-operated pneumatic or electric machines and industrial robots in difficult-to-reach places Maximum lifetime thanks to specially developed cutting edge geometry Abrasive cutter profile is especially long-chipping and delivers maximum stock removal on almost all materials Reduced generation of heat protects the cutter and workpiece For demanding work on cast iron, steel and stainless steel For universal grinding tasks with hand-operated pneumatic or electric machines and industrial robots in difficult-to-reach places Maximum lifetime thanks to specially developed cutting edge geometry Abrasive cutter profile is especially long-chipping and delivers maximum stock removal on almost all materials Reduced generation of heat protects the cutter and workpiece
Article numbers
Article number
4F734236
EAN
9003177660924
UBB
500572228822
UNSPSC
23251706
Manufacturer article nr
766092
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering