text.skipToContent text.skipToNavigation

Tyrolit Rotary burr PREMIUM*** DIN 8374 19X17,1-8X63

Specifications

Total length (mm) 63
Shaft diameter (mm) 8
Working length (mm) 17.1
Suitable for steel Yes
Suitable for cast iron Yes
Cutting material HM
With shaft Yes
Diameter cutter (mm) 19
Brand Tyrolit

Article numbers

Article number 5N281327
EAN 9003177660627
UBB 500572227188
UNSPSC 23251706
Manufacturer article nr  766062
Do not close this page. This message will disappear, when the page is fully loaded.