text.skipToContent text.skipToNavigation

Tyrolit Rotary burr PREMIUM*** DIN 8374 16X14,4-6X60

Article number 6Z255043
Total length (mm) 60
Shaft diameter (mm) 6
Working length (mm) 14.4
Suitable for steel Yes
Suitable for cast iron Yes
Cutting material HM
With shaft Yes

Specifications

Total length (mm) 60
Shaft diameter (mm) 6
Working length (mm) 14.4
Suitable for steel Yes
Suitable for cast iron Yes
Cutting material HM
With shaft Yes
Diameter cutter (mm) 16

Article numbers

Article number 6Z255043
EAN 9003177688348
UBB 500572226271
UNSPSC 23251706
Manufacturer article nr  768834
Do not close this page. This message will disappear, when the page is fully loaded.