text.skipToContent text.skipToNavigation

Tyrolit Rotary burr PREMIUM*** DIN 8374 12X25-6X70

Article number 6B333738
Head form Cylinder with end cut
Total length (mm) 70
Shaft diameter (mm) 6
Working length (mm) 25
Suitable for steel Yes

Specifications

Head form Cylinder with end cut
Total length (mm) 70
Shaft diameter (mm) 6
Working length (mm) 25
Suitable for steel Yes
Suitable for cast iron Yes
Cutting material HM
With shaft Yes
Diameter cutter (mm) 12
Head form according to DIN 8032 ZYA-S

Description

Production of the TYROLIT PREMIUM*** burrs is performed on modern CNC grinding machines. The result is a highly efficient precision tool that achieves optimum grinding results. With this tungsten carbide burr you can achieve the longest lifetimes when used on practically any material.By choosing the right machine, the correct revolutions per minute and operating speed, and the appropriate cutting and tooth profile, you will pave the way for PREMIUM results.

Article numbers

Article number 6B333738
EAN 9003177661174
UBB 500572222395
UNSPSC 23251706
Manufacturer article nr  766117
Do not close this page. This message will disappear, when the page is fully loaded.