text.skipToContent text.skipToNavigation

Tyrolit Rotary burr PREMIUM*** DIN 8374 10X19-6X65


The PREMIUM tungsten carbide burrs for the straight grinder are manufactured on state-of-the-art CNC grinding machines. This results in an efficient precision tool in various designs that provides all the prerequisites for optimum results. The aggressive cutter profile is particularly long-chipping and delivers the greatest removal when working in hard-

Article number T6383.768.881
Total length (mm) 65
Shaft diameter (mm) 6
Suitable for stainless steel Yes
Working length (mm) 19
Suitable for cast iron Yes
Packed per 1

Specifications

Total length (mm) 65
Shaft diameter (mm) 6
Suitable for stainless steel Yes
Working length (mm) 19
Suitable for cast iron Yes
With shaft Yes
Diameter cutter (mm) 10

Description

The PREMIUM tungsten carbide burrs for the straight grinder are manufactured on state-of-the-art CNC grinding machines. This results in an efficient precision tool in various designs that provides all the prerequisites for optimum results. The aggressive cutter profile is particularly long-chipping and delivers the greatest removal when working in hard-to-reach places. Due to a specially developed geometry of the cutting edges, this tool always succeeds in keeping the generation of heat low in order to protect the workpiece and the milling cutter. As a result, you achieve the best standing times and maximum lifetime on almost all materials.

Article numbers

Article number T6383.768.881
EAN 9003177688812
UBB 500625554745
UNSPSC 23251706
Manufacturer article nr  768881
Do not close this page. This message will disappear, when the page is fully loaded.