text.skipToContent text.skipToNavigation

Tyrolit Rondel disc A36N-BF

Article number 1T725250
Diameter 115
Type Disc
Suitable for metal Yes
Suitable for nonferrous metals Yes
Particle type Corundum

Specifications

Diameter 115
Type Disc
Suitable for metal Yes
Suitable for nonferrous metals Yes
Particle type Corundum
Granulation according to CAMI 36
Brand TYROLIT
Model 29RON

Description

The PREMIUM RONDELLER® combines the advantages of a rough grinding wheel, a flap and a fibre disc. In addition, Tyrolit has developed a new specification that prevents the disc from clogging and dulling due to material abrasion. This increases the lifetime of the disc, while waste as well as wheel consumption are significantly reduced. This new, special formulation and manufacturing method means that you can now also machine nonferrous metals such as aluminium, copper, brass and bronze. This high-performance tool is used in tool making, metal goods production, foundries and in apparatus and ship building. The cooling finish of the RONDELLER® reduces the risk of overheating, especially with soft materials.

Article numbers

Article number 1T725250
EAN 9003172028040
UBB 500682456099
UNSPSC 31191500
Manufacturer article nr  34300411
Do not close this page. This message will disappear, when the page is fully loaded.