text.skipToContent text.skipToNavigation

Tyrolit Radial Bristle Disc Aluminum Oxide 80 Grit Coarse Premium TC 18000RPM 51 x 9.53 x 1.1mm


The operating speed for most applications is between 2. 000-18. 000 RPM. Lower speeds allow a softer touch, greater flexibility and more subtle results. Higher speeds provide more aggressive material removal. Using the tips of the bristles with light pressure maximizes disc life.

Article number 4M513988
Application Grinding
Shape Other
Thickness (mm) 1.1
Max. number of revolutions (1/min) 18000
Disc diameter (mm) 51
Packed per 120
Full Box only

Specifications

Application Grinding
Shape Other
Thickness (mm) 1.1
Max. number of revolutions (1/min) 18000
Disc diameter (mm) 51
Granulation 80
Suitable for plastic Yes
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete Yes
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bore diameter 9.53
Suitable for wood Yes
Bowl wheel No
Particle type Corundum
Suitable for cellular concrete No
Nonwoven fabric-fineness Fineness coarse
X-Lock holding device No
Segmentation None
Flap disc No
Brand Tyrolit
Type Radial Bristle Disc

Description

The operating speed for most applications is between 2. 000-18. 000 RPM. Lower speeds allow a softer touch, greater flexibility and more subtle results. Higher speeds provide more aggressive material removal. Using the tips of the bristles with light pressure maximizes disc life.

Article numbers

Article number 4M513988
EAN 9009013049960
UNSPSC 31191500
Manufacturer article nr  34570103
Do not close this page. This message will disappear, when the page is fully loaded.