text.skipToContent text.skipToNavigation

Tyrolit Radial Bristle Brush Nonwoven Fabric 80 Grit Coarse Premium TS 4000RPM 203 x 31.75 x 25.4mm


The bristle brushes remove thin layers from most surfaces without damaging the underlying coating and generate minimal dust and heat. The sharp abrasive grain imbedded throughout the thin flexible bristles enable a fast and constant finish. The operating speed for most applications is between 800 - 4. 000 RPM.

Article number 4A718542
Application Grinding
Shape Other
Thickness (mm) 25.4
Max. number of revolutions (1/min) 4000
Disc diameter (mm) 203
Packed per 10
Full Box only

Specifications

Application Grinding
Shape Other
Thickness (mm) 25.4
Max. number of revolutions (1/min) 4000
Disc diameter (mm) 203
Granulation 80
Suitable for plastic Yes
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete Yes
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bore diameter 31.75
Suitable for wood Yes
Bowl wheel No
Suitable for cellular concrete No
Nonwoven fabric-fineness Fineness coarse
X-Lock holding device Yes
Segmentation None
Material backing plate Plastic
Flap disc No
Brand Tyrolit
Type Radial Bristle Brush

Description

The bristle brushes remove thin layers from most surfaces without damaging the underlying coating and generate minimal dust and heat. The sharp abrasive grain imbedded throughout the thin flexible bristles enable a fast and constant finish. The operating speed for most applications is between 800 - 4. 000 RPM.

Article numbers

Article number 4A718542
EAN 9009013050911
UNSPSC 31191500
Manufacturer article nr  34570138
Do not close this page. This message will disappear, when the page is fully loaded.