text.skipToContent text.skipToNavigation

Tyrolit Radial Bristle Brush Aluminum Oxide 220 Grit Premium TC 10000RPM 76 x 40 x 6.4mm


The operating speed for most applications is 8. 000 RPM. Lower speeds allow a softer touch, greater flexibility and more subtle results. Higher speeds provide more aggressive material removal. Using the tips of the bristles with light pressure maximizes the life of the brushes.

Article number 4K384437
Application Grinding
Shape Other
Thickness (mm) 6.4
Max. number of revolutions (1/min) 10000
Disc diameter (mm) 76
Packed per 10
Full Box only

Specifications

Application Grinding
Shape Other
Thickness (mm) 6.4
Max. number of revolutions (1/min) 10000
Disc diameter (mm) 76
Granulation 220
Suitable for plastic Yes
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete Yes
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bore diameter 40
Suitable for wood Yes
Bowl wheel No
Particle type Corundum
Suitable for cellular concrete No
Nonwoven fabric-fineness Other
X-Lock holding device No
Segmentation None
Flap disc No
Brand Tyrolit
Type Radial Bristle Brush

Description

The operating speed for most applications is 8. 000 RPM. Lower speeds allow a softer touch, greater flexibility and more subtle results. Higher speeds provide more aggressive material removal. Using the tips of the bristles with light pressure maximizes the life of the brushes.

Article numbers

Article number 4K384437
EAN 9009013049397
UNSPSC 31191500
Manufacturer article nr  34570086
Do not close this page. This message will disappear, when the page is fully loaded.