text.skipToContent text.skipToNavigation

Tyrolit Radial Bristle Brush Aluminum Oxide 120 Grit Medium Premium QDisc-RA Form 76 x 19mm


Thanks to the innovative Quick-Change system the brushes can easily and fast be mounted on mini angle grinders. They are the ideal solution for difficult tasks at hard-to-reach places.

Article number 3E966242
Application Grinding
Shape Other
Thickness (mm) 19
Disc diameter (mm) 76
Granulation 120
Packed per 10
Full Box only

Specifications

Application Grinding
Shape Other
Thickness (mm) 19
Disc diameter (mm) 76
Granulation 120
Suitable for plastic Yes
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete Yes
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Suitable for wood Yes
Bowl wheel No
Particle type Corundum
Suitable for cellular concrete No
Nonwoven fabric-fineness Fineness medium
X-Lock holding device No
Segmentation None
Flap disc No
Brand Tyrolit
Type Radial Bristle Brush

Description

Thanks to the innovative Quick-Change system the brushes can easily and fast be mounted on mini angle grinders. They are the ideal solution for difficult tasks at hard-to-reach places.

Article numbers

Article number 3E966242
EAN 9009013051888
UNSPSC 31191500
Manufacturer article nr  34570189
Do not close this page. This message will disappear, when the page is fully loaded.