text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Coated products
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Grinding & sanding
Coated products
9P033084
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Tyrolit Quick-Change Disc Aluminum Oxide Very Fine Premium S Form SCM 20000RPM 75mm
Add to catalogue
Article number
9P033084
Diameter
75
Type
Disc
Suitable for stainless steel
Yes
Suitable for plastic
Yes
Suitable for steel
Yes
View all specifications
Specifications & standards
Downloads
Specifications
Diameter
75
Type
Disc
Suitable for stainless steel
Yes
Suitable for plastic
Yes
Suitable for steel
Yes
Suitable for metal
Yes
Suitable for wood
Yes
Suitable for nonferrous metals
Yes
Suitable for paint
Yes
Particle type
Corundum
Granulation according to CAMI
60
Nonwoven fabric-fineness
Fineness very fine
Brand
Tyrolit
Model
QDisc-S
Type
Quick-Change Disc
Download as PDF
Print
Description
For reducing surface roughness, smoothing surfaces as well as cleaning and removing welding seams on a wide range of materials Ideal for hard-to-reach places "EXTRA COARSE/EXTRA MEDIUM" grain for cleaning, for removing rust and burrs and for minimal stock removal "COARSE" grain for cleaning, for removing rust and coatings and for final finishing "MEDIUM" grain for gentle cleaning, for removing burrs and for final finishing "VERY FINE" grain as the final step Shortest grinding time thanks to easy handling and mounting Versatile application options eliminate the need for 1-3 work steps Best lifetime and very good stock removal For reducing surface roughness, smoothing surfaces as well as cleaning and removing welding seams on a wide range of materials Ideal for hard-to-reach places "EXTRA COARSE/EXTRA MEDIUM" grain for cleaning, for removing rust and burrs and for minimal stock removal "COARSE" grain for cleaning, for removing rust and coatings and for final finishing "MEDIUM" grain for gentle cleaning, for removing burrs and for final finishing "VERY FINE" grain as the final step Shortest grinding time thanks to easy handling and mounting Versatile application options eliminate the need for 1-3 work steps Best lifetime and very good stock removal
Article numbers
Article number
9P033084
EAN
9003171125993
UBB
500513885235
UNSPSC
27110000
Manufacturer article nr
112599
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering