text.skipToContent text.skipToNavigation

Tyrolit Quick change disc 75


For coarse grinding applications, for removing rust and burrs from hard-to-reach places on hard steel and stainless steel surfaces Grit size 36/40/60 for maximum stock removal Grit size 80/120 for fine grinding Maximum abrasiveness guarantees maximum stock removal Very durable tool thanks to three-layer product structure in combination with ceramic aluminium oxide and a coolant layer Robust design ensures low grain break-out and very high edge stability For coarse grinding applications, for removing rust and burrs from hard-to-reach places on hard steel and stainless steel surfaces Grit size 36/40/60 for maximum stock removal Grit size 80/120 for fine grinding Maximum abrasiveness guarantees maximum stock removal Very durable tool thanks to three-layer product structure in combination with ceramic aluminium oxide and a coolant layer Robust design ensures low grain break-out and very high edge stability

Article number 1K973445
Diameter 75
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Packed per 25
Full Box only

Specifications

Diameter 75
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Ceramics
Granulation according to CAMI 36
Brand Tyrolit

Description

In addition, this product also delivers a high level of stability, low grain break-out and enhanced edge stability.

Article numbers

Article number 1K973445
EAN 9003171129342
UBB 500513877729
UNSPSC 27110000
Manufacturer article nr  112934
Do not close this page. This message will disappear, when the page is fully loaded.