text.skipToContent text.skipToNavigation

Tyrolit Premium*** Grinding disc for angle grinders 27E 125x4x22,23 CA24Q-BFP CERABOND-X

Article number 4T421055
Height 4
Application Grinding
Shape Other
Thickness (mm) 4
Max. number of revolutions (1/min) 12250
Disc diameter (mm) 125
Granulation 24

Specifications

Height 4
Application Grinding
Shape Other
Thickness (mm) 4
Max. number of revolutions (1/min) 12250
Disc diameter (mm) 125
Granulation 24
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 22.23
Particle type Ceramics
Brand TYROLIT
Model CERABOND-X

Article numbers

Article number 4T421055
EAN 9003173012970
UBB 500700812737
UNSPSC 31191500
Manufacturer article nr  34401841
Do not close this page. This message will disappear, when the page is fully loaded.