text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Pre-Polish Disc 6 C Fine 115X22,23


Article number 9O881214
Application Grinding
Shape Cranked
Disc diameter (mm) 115
Granulation 50
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Packed per 10
Full Box only

Specifications

Application Grinding
Shape Cranked
Disc diameter (mm) 115
Granulation 50
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bore diameter 22
Suitable for wood No
Bowl wheel No
Particle type Silicon carbide
Suitable for cellular concrete No
X-Lock holding device No
Segmentation None
Flap disc No
Brand Tyrolit
Type Pre-Polish Disc

Article numbers

Article number 9O881214
EAN 8024406562773
UNSPSC 31191500
Manufacturer article nr  34529813
Do not close this page. This message will disappear, when the page is fully loaded.