text.skipToContent text.skipToNavigation

Tyrolit Polishing Disc Set 50-3000 Grit Premium 100 x 3mm 8-Piece


The PREMIUM set of polishing pads provides you with a wide assortment of ceramic tools in different grit sizes for grinding of uneven surfaces of granite, marble and terrazzo. Included are polishing pads in grit sizes 50, 150, 300, 500, 1000, 2000 as well as 3000 and a supporting disc with M14 mounting for assembly to the angle grinder. All pads are equ

Objednací číslo 1Q548830
Width 3
Diameter 100
Type Other
Suitable for stainless steel Yes
Suitable for steel Yes
Baleno po 1

Specifikace

Width 3
Diameter 100
Type Other
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Brand Tyrolit
Type Polishing Disc Set

Popis

The PREMIUM set of polishing pads provides you with a wide assortment of ceramic tools in different grit sizes for grinding of uneven surfaces of granite, marble and terrazzo. Included are polishing pads in grit sizes 50, 150, 300, 500, 1000, 2000 as well as 3000 and a supporting disc with M14 mounting for assembly to the angle grinder. All pads are equipped with Velcro fastening on the back, which guarantees easy and quick attachment to the machine

Čísla materiálu

Objednací číslo 1Q548830
EAN 9003172937403
UBB 500572028198
UNSPSC 27110000
Výrobní číslo položky 293740
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.