text.skipToContent text.skipToNavigation

Tyrolit Polishing disc 125 x 22,23

Article number 6P719625
Diameter (mm) 125
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Particle type Silicon carbide

Specifications

Diameter (mm) 125
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Particle type Silicon carbide
Granulation according to CAMI 180

Description

To prepare surfaces for polishing, you need a robust and high-quality tool. The PREMIUM PRE-POLISH consists of several layers of abrasive fabric for a long lifetime and robustness. This means that the tool can also be used additionally for smaller deburring work.

Article numbers

Article number 6P719625
EAN 9003177423826
UBB 500572181468
UNSPSC 27110000
Manufacturer article nr  742382
Do not close this page. This message will disappear, when the page is fully loaded.