text.skipToContent text.skipToNavigation

Tyrolit Pencil brush 24 x 25-6 x 68

Article number 2V498523
Design Straight
Surface protection Brass-plated
Material Steel
Pin connection Yes
Brush diameter (mm) 24

Specifications

Design Straight
Surface protection Brass-plated
Material Steel
Pin connection Yes
Brush diameter (mm) 24

Description

The BASIC wire brushes for the straight grinder have been developed for machining hard-to-reach areas on workpieces made of steel. The product is suitable for removing rust, paint and lacquer as well as for surface preparation and finishing. These tools show their qualities especially when cleaning the inside of pipes. You can choose between different shapes of wire brushes for versatile tasks, between delicate (DW - knotted) and coarse (DZ - knotted). The SM version of the knotted DW brushes additionally prevents corrosion on the workpiece by using brassed steel wire, while the knotted version offers additional standing time.

Article numbers

Article number 2V498523
EAN 9003172021584
UBB 500683314586
UNSPSC 27112700
Manufacturer article nr  34276012
Do not close this page. This message will disappear, when the page is fully loaded.