text.skipToContent text.skipToNavigation

Tyrolit Paper Disc Aluminum Oxide 220 Grit Premium 17-Hole A-P22-PC 8800RPM 150mm


This PREMIUM Tyrolit Fast Change (TFC) disc is available in a variety of paper backing thicknesses and allows high speed sanding on many surfaces. Thanks to an innovative Velcro fastening system, you as the operator benefit from a fast and very easy wheel change. Depending on your preference, you can choose between discs with 0, 8, 15 and 17 holes as st

Article number 8Z305668
Diameter 150
Type Disc
Material of carrier Paper
Suitable for plastic Yes
Suitable for wood Yes
Packed per 100
Full Box only

Specifications

Diameter 150
Type Disc
Material of carrier Paper
Suitable for plastic Yes
Suitable for wood Yes
Suitable for paint Yes
Hook-and-loop fastening Yes
Particle type Corundum
Granulation according to CAMI 220
Hole pattern Round hole
Brand Tyrolit
Type Paper Disc

Description

This PREMIUM Tyrolit Fast Change (TFC) disc is available in a variety of paper backing thicknesses and allows high speed sanding on many surfaces. Thanks to an innovative Velcro fastening system, you as the operator benefit from a fast and very easy wheel change. Depending on your preference, you can choose between discs with 0, 8, 15 and 17 holes as standard. No clogging or loading of the disc is prevented by a special coating, which results in a very long lifetime.

Article numbers

Article number 8Z305668
EAN 9003172010144
UBB 500676078743
UNSPSC 31191500
Manufacturer article nr  34230613
Do not close this page. This message will disappear, when the page is fully loaded.