text.skipToContent text.skipToNavigation

Tyrolit Fleece Roll Aluminum Oxide 50 Grit Fine Premium Universal 115mm x 10m


The PREMIUM fleece rolls from Tyrolit impress with the longest possible standing time thanks to their impregnation, which means that the abrasive grain is also inside the fleece. Whether you are cleaning welding seams, removing rust, machining lacquer or polishing surfaces - we offer the right product for every application. In addition, you as the operator benefit from the perfect adaptability of the fleece to the surface.

Položka č. 1S112432
Width 100
Type Roll
Length (mm) 10000
Suitable for stainless steel Yes
Suitable for plastic Yes
Ambalat la 1

technické údaje

Width 100
Type Roll
Length (mm) 10000
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 50
Nonwoven fabric-fineness Fineness ultra fine
Brand Tyrolit
Commodity code 68053000
Type Fleece Roll

Popis

The PREMIUM fleece rolls from Tyrolit impress with the longest possible standing time thanks to their impregnation, which means that the abrasive grain is also inside the fleece. Whether you are cleaning welding seams, removing rust, machining lacquer or polishing surfaces - we offer the right product for every application. In addition, you as the operator benefit from the perfect adaptability of the fleece to the surface.

Čísla materiálu

Položka č. 1S112432
EAN 9003171206937
UBB 500512859769
UNSPSC 31191500
Číslo materiálu výrobcu 120693
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.