text.skipToContent text.skipToNavigation

Tyrolit Fleece Roll Aluminum Oxide 40 Grit Medium Premium Universal 115mm x 10m


The PREMIUM fleece rolls from Tyrolit impress with the longest possible standing time thanks to their impregnation, which means that the abrasive grain is also inside the fleece. Whether you are cleaning welding seams, removing rust, machining lacquer or polishing surfaces - we offer the right product for every application. In addition, you as the opera

Article number 8Z475412
Width 100
Type Roll
Length (mm) 10000
Suitable for stainless steel Yes
Suitable for plastic Yes
Packed per 1

Specifications

Width 100
Type Roll
Length (mm) 10000
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 40
Nonwoven fabric-fineness Fineness ultra fine
Brand Tyrolit
Type Fleece Roll

Description

The PREMIUM fleece rolls from Tyrolit impress with the longest possible standing time thanks to their impregnation, which means that the abrasive grain is also inside the fleece. Whether you are cleaning welding seams, removing rust, machining lacquer or polishing surfaces - we offer the right product for every application. In addition, you as the operator benefit from the perfect adaptability of the fleece to the surface.

Article numbers

Article number 8Z475412
EAN 9003171206890
UBB 500512859686
UNSPSC 31191500
Manufacturer article nr  120689
Do not close this page. This message will disappear, when the page is fully loaded.