text.skipToContent text.skipToNavigation

Tyrolit Handbrush 290 x 32 x 25 x 140

Article number 1X820307
Width 32
Length (mm) 290
Material Brass
Brand Tyrolit

Specifications

Width 32
Length (mm) 290
Material Brass
Brand Tyrolit

Description

With the PREMIUM all-purpose brushes from Tyrolit, you can perform tasks such as removing rust, paint and lacquer as well as deburring work in the fastest possible time. In addition, this universal tool delivers the best results when cleaning welding seams, preparing surfaces and finishing on non-ferrous metals, which is due to the high-quality wire made of brass. The product scores with highest standing times and most pleasant handling.

Article numbers

Article number 1X820307
EAN 9003178962195
UBB 500572203577
UNSPSC 27111907
Manufacturer article nr  896219
Do not close this page. This message will disappear, when the page is fully loaded.