text.skipToContent text.skipToNavigation

Tyrolit Handbrush 290 x 32 x 25 x 140

Article number 0Z525809
Length 290
Material Steel
Wire diameter (mm) 32
Brand Tyrolit

Specifications

Length 290
Material Steel
Wire diameter (mm) 32
Brand Tyrolit

Description

The PREMIUM hand-held wire brushes with scraper from Tyrolit are a popular tool for rough cleaning work. Especially in metal processing and on construction sites, the high-quality wire brushes are frequently used to brush and scrape off thicknesses of impurities. Especially when removing stubborn cement splashes, this tool shows what it can do. The high-quality beechwood handle also offers maximum comfort for the operator.

Article numbers

Article number 0Z525809
EAN 9003172000169
UBB 500683259302
UNSPSC 27112700
Manufacturer article nr  34203491
Do not close this page. This message will disappear, when the page is fully loaded.