text.skipToContent text.skipToNavigation

Tyrolit Handbrush 290 x 22 x 25 x 140

Article number 4G344844
Width 22
Length (mm) 290
Material Brass
Brand Tyrolit

Specifications

Width 22
Length (mm) 290
Material Brass
Brand Tyrolit

Article numbers

Article number 4G344844
EAN 9003178962171
UBB 500572203403
UNSPSC 27111907
Manufacturer article nr  896217
Do not close this page. This message will disappear, when the page is fully loaded.