text.skipToContent text.skipToNavigation

Tyrolit Handbrush 145X18X15X35

Article number 0U555162
Width 18
Length (mm) 145
Material Brass
Brand Tyrolit

Specifications

Width 18
Length (mm) 145
Material Brass
Brand Tyrolit

Description

The PREMIUM spark brushes were developed for machining the contact points of spark plugs made of NF metals and are perfect for the finest work. Equipped with a thin wire made of brass, nothing stands in the way of gentle machining of nonferrous metals. The high-quality beech wood handle also offers you comfortable handling.

Article numbers

Article number 0U555162
EAN 9003179034341
UBB 500572213220
UNSPSC 27111907
Manufacturer article nr  903434
Do not close this page. This message will disappear, when the page is fully loaded.