text.skipToContent text.skipToNavigation

TYROLIT Grinding wheels 747511


This vitrified-bonded internal cylindrical grinding tool is a cost-effective alternative to CBN tools, and offers a good stock removal rate. The sintered aluminium oxide mixture AT60 is suitable for universal use. You can find the right tool for your requirements in our broad assortment.

Article number 0U958918
Application Grinding
Shape Other
Thickness (mm) 20
Disc diameter (mm) 20
Suitable for wet operation Yes
Packed per 10
Full Box only

Specifications

Application Grinding
Shape Other
Thickness (mm) 20
Disc diameter (mm) 20
Suitable for wet operation Yes
Granulation 60
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bore diameter 6
Suitable for wood No
Bowl wheel Yes
Particle type Other
Suitable for cellular concrete No
Nonwoven fabric-fineness Fineness medium
X-Lock holding device No
Segmentation None
Material backing plate Other
Flap disc No
Suitable for dry use No
Brand TYROLIT

Description

This vitrified-bonded internal cylindrical grinding tool is a cost-effective alternative to CBN tools, and offers a good stock removal rate. The sintered aluminium oxide mixture AT60 is suitable for universal use. You can find the right tool for your requirements in our broad assortment.

Article numbers

Article number 0U958918
EAN 9003177475115
UNSPSC 31191500
Manufacturer article nr  747511
Do not close this page. This message will disappear, when the page is fully loaded.