text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

TYROLIT Grinding wheels 664715


These universal internal cylindrical grinding wheels made from special aluminium oxide are used for the grinding of through-holes and alignment holes. They offer high stock removal rates and excellent shape retention. Specification 89A60 is used primarily for soft steels and 89A80 for hardened steels

Article number 7U383248
Shaft diameter (mm) 8
Disc diameter (mm) 25
Granulation 80
Suitable for stainless steel No
Suitable for plastic No
Packed per 10
Full Box only

Specifications

Shaft diameter (mm) 8
Disc diameter (mm) 25
Granulation 80
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 8
Suitable for wood No
Suitable for paint No
Particle type Corundum
Nonwoven fabric-fineness Fineness fine
Suitable for filler No
Brand Tyrolit

Description

These universal internal cylindrical grinding wheels made from special aluminium oxide are used for the grinding of through-holes and alignment holes. They offer high stock removal rates and excellent shape retention. Specification 89A60 is used primarily for soft steels and 89A80 for hardened steels

Article numbers

Article number 7U383248
EAN 9003176647155
UNSPSC 31191500
Manufacturer article nr  664715
Do not close this page. This message will disappear, when the page is fully loaded.