text.skipToContent text.skipToNavigation

TYROLIT Grinding wheels 590725


This reciprocating grinding wheel can be used universally on all high-alloyed steels and HSS. This is achieved by using special aluminium oxides and mixtures with sintered aluminium oxides combined with special bond systems. Maximum stock removal rates can be achieved with sintered aluminium oxide mixtures such as 454A. The next highest quality line is

Article number 4V827059
Shaft diameter (mm) 127
Disc diameter (mm) 300
Granulation 46
Suitable for stainless steel Yes
Suitable for plastic No
Packed per 1

Specifications

Shaft diameter (mm) 127
Disc diameter (mm) 300
Granulation 46
Suitable for stainless steel Yes
Suitable for plastic No
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 127
Suitable for wood No
Suitable for paint No
Particle type Corundum
Nonwoven fabric-fineness Fineness medium
Suitable for filler No
Brand TYROLIT

Description

This reciprocating grinding wheel can be used universally on all high-alloyed steels and HSS. This is achieved by using special aluminium oxides and mixtures with sintered aluminium oxides combined with special bond systems. Maximum stock removal rates can be achieved with sintered aluminium oxide mixtures such as 454A. The next highest quality line is the resin-bonded VIB STAR CBN wheel from Tyrolit.

Article numbers

Article number 4V827059
EAN 9003175907250
UNSPSC 31191500
Manufacturer article nr  590725
Do not close this page. This message will disappear, when the page is fully loaded.