text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

TYROLIT Grinding wheels 49680


When sharpening solid carbide or tungsten carbide tipped tools, only wheels with silicon carbide specifications should be used. Due to their special grain shape you can achieve good results even on extremely hard workpieces. This wheel can also be used for cast iron. A reduction bush set is included in the packaging or can be reordered.

Article number 7E040491
Shaft diameter (mm) 76
Disc diameter (mm) 250
Granulation 80
Suitable for stainless steel No
Suitable for plastic No
Packed per 1

Specifications

Shaft diameter (mm) 76
Disc diameter (mm) 250
Granulation 80
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for metal Yes
Bore diameter 76
Suitable for wood No
Suitable for paint No
Particle type Silicon carbide
Nonwoven fabric-fineness Fineness fine
Suitable for filler No
Brand Tyrolit

Description

When sharpening solid carbide or tungsten carbide tipped tools, only wheels with silicon carbide specifications should be used. Due to their special grain shape you can achieve good results even on extremely hard workpieces. This wheel can also be used for cast iron. A reduction bush set is included in the packaging or can be reordered.

Article numbers

Article number 7E040491
EAN 9003170496803
UNSPSC 31191500
Manufacturer article nr  49680
Do not close this page. This message will disappear, when the page is fully loaded.