text.skipToContent text.skipToNavigation

TYROLIT Grinding wheels 40X40X10


This vitrified-bonded internal cylindrical grinding tool is a cost-effective alternative to CBN tools, and offers a good stock removal rate. The sintered aluminium oxide mixture AT60 is suitable for universal use. You can find the right tool for your requirements in our broad assortment.

Article number 5U711080
Application Grinding
Shape Other
Thickness (mm) 40
Disc diameter (mm) 40
Suitable for wet operation Yes
Packed per 10
Full Box only

Specifications

Application Grinding
Shape Other
Thickness (mm) 40
Disc diameter (mm) 40
Suitable for wet operation Yes
Granulation 80
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bore diameter 10
Suitable for wood No
Bowl wheel Yes
Particle type Other
Suitable for cellular concrete No
Nonwoven fabric-fineness Fineness fine
X-Lock holding device No
Segmentation None
Material backing plate Other
Flap disc No
Suitable for dry use No
Brand Tyrolit

Description

This vitrified-bonded internal cylindrical grinding tool is a cost-effective alternative to CBN tools, and offers a good stock removal rate. The sintered aluminium oxide mixture AT60 is suitable for universal use. You can find the right tool for your requirements in our broad assortment.

Article numbers

Article number 5U711080
EAN 9003172328119
UNSPSC 31191500
Manufacturer article nr  232811
Do not close this page. This message will disappear, when the page is fully loaded.