text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

TYROLIT Grinding wheels 300X30X76,2


Reciprocating grinding wheels are primarily used for rough and fine grinding in machine construction and mould making. The aim is to achieve even and straight workpiece surfaces. Using highly porous grinding wheels and special aluminium oxides leads to an optimum surface result and a high stock removal rate. Exceptional grinding results are achieved tha

Article number 3Q239875
Shaft diameter (mm) 76.2
Disc diameter (mm) 300
Granulation 46
Suitable for stainless steel No
Suitable for plastic No
Packed per 1

Specifications

Shaft diameter (mm) 76.2
Disc diameter (mm) 300
Granulation 46
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 76.2
Suitable for wood No
Suitable for paint No
Particle type Corundum
Nonwoven fabric-fineness Fineness medium
Suitable for filler No
Brand Tyrolit

Description

Reciprocating grinding wheels are primarily used for rough and fine grinding in machine construction and mould making. The aim is to achieve even and straight workpiece surfaces. Using highly porous grinding wheels and special aluminium oxides leads to an optimum surface result and a high stock removal rate. Exceptional grinding results are achieved thanks to grade and structure specifications tailored to non and low-alloyed steels.

Article numbers

Article number 3Q239875
EAN 9003173659977
UNSPSC 31191500
Manufacturer article nr  365997
Do not close this page. This message will disappear, when the page is fully loaded.