text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

TYROLIT Grinding wheels 180X20X32


This reciprocating grinding wheel can be used universally on all high-alloyed steels and HSS. This is achieved by using special aluminium oxides and mixtures with sintered aluminium oxides combined with special bond systems. Maximum stock removal rates can be achieved with sintered aluminium oxide mixtures such as 454A. The next highest quality line is

Article number 4I857607
Shaft diameter (mm) 32
Disc diameter (mm) 180
Granulation 60
Suitable for stainless steel Yes
Suitable for plastic No
Packed per 1

Specifications

Shaft diameter (mm) 32
Disc diameter (mm) 180
Granulation 60
Suitable for stainless steel Yes
Suitable for plastic No
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 32
Suitable for wood No
Suitable for paint No
Particle type Corundum
Nonwoven fabric-fineness Fineness medium
Suitable for filler No
Brand Tyrolit

Description

This reciprocating grinding wheel can be used universally on all high-alloyed steels and HSS. This is achieved by using special aluminium oxides and mixtures with sintered aluminium oxides combined with special bond systems. Maximum stock removal rates can be achieved with sintered aluminium oxide mixtures such as 454A. The next highest quality line is the resin-bonded VIB STAR CBN wheel from Tyrolit.

Article numbers

Article number 4I857607
EAN 9003172005225
UNSPSC 31191500
Manufacturer article nr  34074262
Do not close this page. This message will disappear, when the page is fully loaded.