text.skipToContent text.skipToNavigation

TYROLIT Grinding wheels 103/94X38X200


Segments for surface grinding are made of sintered aluminium oxide mixtures such as 454A for high-alloyed steels and HSS, or 50A and 89A for soft and low-alloyed steels. They offer a high stock removal rate and a self-sharpening effect.

Article number 1A875256
Width 103
Shape Other
Thickness (mm) 38
With carrying handle No
Double-sided No
Packed per 1

Specifications

Width 103
Shape Other
Thickness (mm) 38
With carrying handle No
Double-sided No
Length 200
Material Aluminium oxide
With foot No
With holder No
Granulation 36
Suitable for water No
Suitable for oil No
Suitable for dry use Yes
For grinding machine Yes
Brand TYROLIT
Type Grinding Segment

Description

Segments for surface grinding are made of sintered aluminium oxide mixtures such as 454A for high-alloyed steels and HSS, or 50A and 89A for soft and low-alloyed steels. They offer a high stock removal rate and a self-sharpening effect.

Article numbers

Article number 1A875256
EAN 9003176646547
UNSPSC 31191500
Manufacturer article nr  664654
Do not close this page. This message will disappear, when the page is fully loaded.