text.skipToContent text.skipToNavigation

Tyrolit Grinding Wheel White Aluminum Oxide 80 Grit Fine 1 Form 89A802J5AV217 300 x 76.2 x 40mm

Article number 9P376292
Diameter 300
Type Other
Suitable for steel Yes
Suitable for metal Yes
Particle type Corundum

Specifications

Diameter 300
Type Other
Suitable for steel Yes
Suitable for metal Yes
Particle type Corundum
Granulation according to CAMI 80
Brand Tyrolit
Type Grinding Wheel

Description

In many industries, external cylindrical grinding is one of the most frequently used grinding processes. In the automotive industry, for example, camshafts, crankshafts and gear shafts designed to meet the most stringent demands and requirements are produced. Use of aluminium oxide especially for non and low-alloyed steels. The grade and structure of the wheel affect the grinding result and are tailored perfectly to use on non and low-alloyed steels. Our assortment also includes wheels for angled flute grinding.

Article numbers

Article number 9P376292
EAN 9003176907853
UBB 500683191729
UNSPSC 27112700
Manufacturer article nr  690785
Do not close this page. This message will disappear, when the page is fully loaded.