text.skipToContent text.skipToNavigation

Tyrolit Grinding Wheel White Aluminum Oxide 60 Grit Medium 1 Form 89A602K5AV217 350 x 127 x 32mm

Article number 8J292186
Diameter 350
Type Other
Suitable for steel Yes
Suitable for metal Yes
Particle type Corundum

Specifications

Diameter 350
Type Other
Suitable for steel Yes
Suitable for metal Yes
Particle type Corundum
Granulation according to CAMI 60
Brand Tyrolit
Type Grinding Wheel

Description

In many industries, external cylindrical grinding is one of the most frequently used grinding processes. In the automotive industry, for example, camshafts, crankshafts and gear shafts designed to meet the most stringent demands and requirements are produced. Use of aluminium oxide especially for non and low-alloyed steels. The grade and structure of the wheel affect the grinding result and are tailored perfectly to use on non and low-alloyed steels. Our assortment also includes wheels for angled flute grinding.

Article numbers

Article number 8J292186
EAN 9003171706062
UBB 500683076722
UNSPSC 27112700
Manufacturer article nr  170606
Do not close this page. This message will disappear, when the page is fully loaded.