text.skipToContent text.skipToNavigation

Tyrolit Grinding Wheel Pink & Special Aluminum Oxide 120 Grit Fine 1 Form Flat 180 x 32 x 13mm


For conventional ceramic profile surface grinding applications we offer wheels with special aluminium oxides and a highly porous structure. They are available in grit sizes 80 and 120 for pendulum grinding and in silicon carbide in grit size C180 for creep feed grinding. Aluminium oxide wheels in shape 9 are primarily available in standard profiles. Sha

Article number 6O487256
Shaft diameter (mm) 32
Disc diameter (mm) 180
Granulation 120
Suitable for stainless steel No
Suitable for plastic No
Packed per 1

Specifications

Shaft diameter (mm) 32
Disc diameter (mm) 180
Granulation 120
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 32
Suitable for wood No
Suitable for paint No
Particle type Corundum
Nonwoven fabric-fineness Fineness fine
Suitable for filler No
Brand Tyrolit
Type Grinding Wheel

Description

For conventional ceramic profile surface grinding applications we offer wheels with special aluminium oxides and a highly porous structure. They are available in grit sizes 80 and 120 for pendulum grinding and in silicon carbide in grit size C180 for creep feed grinding. Aluminium oxide wheels in shape 9 are primarily available in standard profiles. Shape 7 offers optimum edge retention due to a durable bond.

Article numbers

Article number 6O487256
EAN 9003178766106
UNSPSC 31191500
Manufacturer article nr  876610
Do not close this page. This message will disappear, when the page is fully loaded.