text.skipToContent text.skipToNavigation

Tyrolit Grinding Wheel Aluminum Oxide 802 Grit Very Fine 1 Form 89A802I5V111 40 x 13 x 40mm

Article number 5A531305
Diameter 40
Type Other
Suitable for steel Yes
Suitable for metal Yes
Particle type Corundum

Specifications

Diameter 40
Type Other
Suitable for steel Yes
Suitable for metal Yes
Particle type Corundum
Granulation according to CAMI 80
Brand Tyrolit
Type Grinding Wheel

Description

For non and low-alloyed steels Broad assortment Good shape retention Low thermal load

Article numbers

Article number 5A531305
EAN 9003176647193
UBB 500683170772
UNSPSC 27112700
Manufacturer article nr  664719
Do not close this page. This message will disappear, when the page is fully loaded.